Apply to be a TradeMaster!
Main product image of Model 257 Stormcell Sump Pump Combo Series (1/3 HP, 115V, 5.2A)
Magnifying glass
Hover image to zoom

Model 257 Stormcell Sump Pump Combo Series (1/3 HP, 115V, 5.2A)

SKU:
PC257-442-10A
Rating:
(0)
Q&A:
(0)
Model 257 Stormcell Sump Pump Combo Series (1/3 HP, 115V, 5.2A)
Magnifying glass
Hover image to zoom
$1,288.50 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

Lift Gate

–
This product weighs 42 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
5.2 Amps
Product Highlight: Max Flow (GPM)
49 w/ AC Power On, 46 @ 12.1V MAX GPM

Description

–
Note: Image displayed does not represent actual product.

Please note:
  • Flow at 5ft. Head = 43 GPM - 442-10A Performance fully charged batteries/AC power on,
  • Flow at 5ft. Head = 38 GPM - 442 performance with fixed 12.1V at battery terminals
  • Shut-off Head (ft.) = 25 ft. - 442-10A Performance fully charged batteries/AC power on,
  • Shut-off Head (ft.) = 22 ft. - 442 performance with fixed 12.1V at battery terminals

Includes:
  • Model 257 Primary Pump, 1/3 HP, Cast iron, 115 V
  • 442-10A backup pump system
  • 1-1/2" PVC piping with rubber coupler between primary pump and back-up pump (rubber coupler provides easy removal and serviceability of back-up pump)
  • Check valve included on primary pump and back-up pump
  • Completely assembled
  • Maximum fluid temperature 140F
  • Battery not included. 12 volt marine-type deep cycle battery Group 27 or 31 recommended Pre-assembled Primary Pump and Battery Backup System.

Features:
  • Provides uninterrupted pumping in the event of a power outage or main pump failure
  • Fully assembled
  • Ready to connect to 1-1/2" discharge pipe
  • Primary pump and backup pump check valves included

StormCell 442-Series backup system includes:
  • Audible and visual alarm with super-bright LED alarm
  • Energy efficient 12V DC pump (manufactured in the US by Liberty)
  • Professional-grade 10 amp charger/controller
  • Battery box (fits Group 27 or 31 batteries)
  • User interface with LCD readout
  • Compact float system
  • Silence and Test buttons
  • Auxiliary contacts
  • Suitable with AGM, Wet Cell or Gel type batteries (not included) Liberty StormCell batteries recommended for optimum performance

Specs

–
Shutoff Head (ft.):

25'

Flow at 5 FT Head:

43 GPM

Voltage:

115V

Horse Power:

1/3

Amperage:

5.2

Max Flow (GPM):

49 w/ AC Power On

46 @ 12.1V

Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy