Apply to be a TradeMaster!
Main product image of 1/2 HP Sump Pump Combo 115v & 12v Battery Sump Pump Back-Up System - Pre-Assembled
Magnifying glass
Hover image to zoom

1/2 HP Sump Pump Combo 115v & 12v Battery Sump Pump Back-Up System - Pre-Assembled

SKU:
PC457-441
Rating:
(5)
Q&A:
(1)
1/2 HP Sump Pump Combo 115v & 12v Battery Sump Pump Back-Up System - Pre-Assembled
Magnifying glass
Hover image to zoom
$783.75 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
48 GPM

Description

–
Note: The model 441 battery backup pump is getting an upgrade to the charger. All 441's and PC-Series with 441's will be receiving a 1.5-amp charger instead of the 1-amp charger currently used. This is a 50% increase in charging capacity. Also, the new charging unit mounts to the wall and has a power cord that goes to the 115V outlet. The old charger plugged directly into the wall outlet covering both sockets and rendering the second outlet unusable. All functionality remains the same and new chargers are backwards compatible for replacement and service of existing systems in the field.

Note: This pump comes with the 457 pump, not the 237 which is shown in the bundle image.

1/2 HP Sump Pump Combo 115v & 12v Battery Sump Pump Back-Up System-Pre-Assembled

Product Features:
  • Fully assembled and automatic operation
  • Primary pumps available in 1/3 or 1/2 hp
  • Ready to connect to 1-1/2" discharge
  • Provides uninterrupted pumping in the event of power outage or main pump failure
  • Compact profile will fit minimum 15" diameter sump pits
  • Back-up pump (Model 441) offers advanced energy efficient 1.5A switch mode charger
  • Meets CEC standards
  • Self-resetting 24 hour silence button
  • Audible and visual alarm warns of back-up pump operation
  • System includes primary pump check valve and back-up pump check valve

Specs

–
Shutoff Head (ft.):

34'

Horse Power:

1/2

Voltage:

115V

Type:

Automatic

Flow at 5 FT Head:

48 GPM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Definitely would buy this product again

Great customer service fast delivery !!! And a great price.
Sox fan Dan
Chicago I'll.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love liberty pumps

Liberty makes the best pumps on the market and it's even better that they're made here in the USA.
PSI Plumbing
Baltimore, MD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

Great pump combo have used them in the past and found them to last and performed beyond my expectations. Have used those Z pumps and found they failed repeatedly.
Wrench
Edison NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Battery Sump Pump Back-Up System

Delivery was as promised by PexSupply. Price was reasonable. Installation was fairly easy. Some plumbing skills required. I had a friend help me. We tested both the pumps by filling up the sump basin with water. They worked fine. Haven't tested them in a real flood situation - hope we never have to ! So far so good.
Dinesh
New Jersey
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised and more

Excellent quality, painless installation and outstanding performance.
Jon W.
Naperville,Il.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: it doesn't seem clear but does this pump come with the battery as well?

Asked by mike 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

No, The 12V marine battery is not included with the unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy