Apply to be a TradeMaster!
Main product image of Model 457 Stormcell Sump Pump Combo Series w/ NightEye (1/2 HP, 115V, 7.3A)
Magnifying glass
Hover image to zoom

Model 457 Stormcell Sump Pump Combo Series w/ NightEye (1/2 HP, 115V, 7.3A)

SKU:
PC457-442-10A-EYE
Rating:
(0)
Q&A:
(0)
Model 457 Stormcell Sump Pump Combo Series w/ NightEye (1/2 HP, 115V, 7.3A)
Magnifying glass
Hover image to zoom
$1,670.25 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
7.3 Amps
Product Highlight: Max Flow (GPM)
46 @ 12.1V, 49 w/ AC Power On MAX GPM

Description

–
Note: Image displayed does not represent actual product.

Please note:
  • Flow at 5ft. Head = 43 GPM - 442-10A Performance fully charged batteries/AC power on,
  • Flow at 5ft. Head = 38 GPM - 442 performance with fixed 12.1V at battery terminals
  • Shut-off Head (ft.) = 25 ft. - 442-10A Performance fully charged batteries/AC power on,
  • Shut-off Head (ft.) = 22 ft. - 442 performance with fixed 12.1V at battery terminals

Includes:
  • Model 457 Primary Pump, 1/2 HP, Poly/Alum, 115 V
  • 442-10A backup pump system
  • 1-1/2" PVC piping with rubber coupler between primary pump and back-up pump (rubber coupler provides easy removal and serviceability of back-up pump)
  • Check valve included on primary pump and back-up pump
  • Completely assembled
  • Maximum fluid temperature 140F
  • Battery not included. 12 volt marine-type deep cycle battery Group 27 or 31 recommended Pre-assembled Primary Pump and Battery Backup System.
  • NightEye Wireless Enabled

Features:
  • Provides uninterrupted pumping in the event of a power outage or main pump failure
  • Fully assembled
  • Ready to connect to 1-1/2" discharge pipe
  • Primary pump and backup pump check valves included

StormCell 442-Series backup system includes:
  • Audible and visual alarm with super-bright LED alarm
  • Energy efficient 12V DC pump (manufactured in the US by Liberty)
  • Professional-grade 10 amp charger/controller
  • Battery box (fits Group 27 or 31 batteries)
  • User interface with LCD readout
  • Compact float system
  • Silence and Test buttons
  • Auxiliary contacts
  • Suitable with AGM, Wet Cell or Gel type batteries (not included) Liberty StormCell batteries recommended for optimum performance

Specs

–
Shutoff Head (ft.):

25'

Flow at 5 FT Head:

43 GPM

Horse Power:

1/2

Voltage:

115V

Amperage:

7.3

Max Flow (GPM):

46 @ 12.1V

49 w/ AC Power On

Includes:

NightEye

Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy