Shop Resideo Sale
Main product image of Sump Jet Water-Powered Backup Pump w/ NightEye
Magnifying glass
Hover image to zoom

Sump Jet Water-Powered Backup Pump w/ NightEye

SKU:
SJ10A-EYE
Rating:
(0)
Q&A:
(0)
Sump Jet Water-Powered Backup Pump w/ NightEye
Magnifying glass
Hover image to zoom
$690.00 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Inlet Size
3/4"
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Discharge
1-1/2"

Description

–
The SumpJet with NightEyeTM wireless technology provides the ultimate in basement protection. Whether at home or anywhere in the world, receive notification on your smart device when your backup pump has activated.

Features:
  • Free NightEyeTM app
  • Apple® iOS and Android® compatible
  • No service or subscription fees (message and data rates may apply)
  • Immediate notification of your SumpJet activating
  • High water level notification
  • Low basement temperature warning - user defined setting
  • Easy setup, connects with simple BlinkUpTM technology
  • NEW - super bright red LED alarm ring
  • 86 dB audible alarm
  • 9-volt battery backup
  • Silence and test alarm remotely through the NightEyeTM app.
  • Auxiliary contacts for connection to other home security systems

Specs

–
Max Temp (F):

130°F

Inlet Size:

3/4"

Inlet Type:

Sharkbite (Pushfit)

Discharge:

1-1/2"

Includes:

NightEye

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy