Shop Limited Time Deals
Main product image of 1 HP Explosion-proof Submersible Sewage Pump w/ Cast Iron Impeller, 1 Phase, 208/230V - 25 ft. Cord, 2-3" Discharge
Magnifying glass
Hover image to zoom

1 HP Explosion-proof Submersible Sewage Pump w/ Cast Iron Impeller, 1 Phase, 208/230V - 25 ft. Cord, 2-3" Discharge

SKU:
XLE102M-2
Rating:
(0)
Q&A:
(0)
1 HP Explosion-proof Submersible Sewage Pump w/ Cast Iron Impeller, 1 Phase, 208/230V - 25 ft. Cord, 2-3" Discharge
Magnifying glass
Hover image to zoom
We no longer carry XLE102M-2
Unavailable since October 6, 2025

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: Flow at 5 FT Head
195 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
2", 3"

Description

Overview
Liberty's XLE100-series cast iron sewage pump is an explosion-proof pump for use in hazardous locations. It is Class 1, Division 1 Groups C & D and Class 1, Zone 1 and Group IIA and IIB certified. Providing a dual 2" or 3" discharge, 2" solids-handling, and cast iron impeller.

Features
  • 2" Solids Handling
  • Heavy cast iron construction
  • Dual shaft seals
  • Seal fail sensor
  • 2 vane semi-open cast iron impeller
  • 516 stainless steel rotor shaft
  • 1-1/2" threads provided for optional conduit connection
  • For use with ISS-Series and ISD-Series intrinsically safe panels
Specifications
  • 1 HP
  • Dual 2" or 3" Discharge

Specs

Cord Length:

25'

Shutoff Head (ft.):

43.5'

Voltage:

208/230V

Type:

Manual

Horse Power:

1

Discharge:

2"

3"

Phase:

1

Flow at 5 FT Head:

195 GPM

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm