Shop Klein Tools Limited Time Promotion
Main product image of 6" x 10" EasyAir Kitchen Grille (White)
Magnifying glass
Hover image to zoom

6" x 10" EasyAir Kitchen Grille (White)

SKU:
10-002
Rating:
(1)
Q&A:
(0)
6" x 10" EasyAir Kitchen Grille (White)
Magnifying glass
Hover image to zoom
10-002 has been discontinued
Discontinued August 6, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Grease Filter Only for EasyAir Kitchen Grille
SKU:99-10-002
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
6" x 10"

Description

–
Features:
  • Hinged 6” X 10” kitchen exhaust grille
  • Easy access to washable aluminum grease filter (included)
  • White

Specs

–
Type:

Grille

Size:

6" x 10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

There is nothing else like it.

I have a pass through above my range, so a vent hood would be way to high. I used this in the soffit with a duct to a remote fan mounted in the attic. The only problem is that it is hinged on one side so cleaning must be done at 8 foot height and above the range. I bought a second one that I will modify so that the louvered panel can be removed for cleaning. The metal filter is removable for cleaning, but the louvers also get dirty. Now, if only the louvered panel was dishwasher safe.
Brad
Chicago, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?