Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (8)

Size
–

4" (2)
5" (1)
6" (4)

Price Range
–

$15 to $20 (2)
$25 to $30 (3)
$30 to $35 (1)
$35 to $40 (1)
$45 to $50 (1)

EASYAIR Grilles & Fittings

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 4" EasyAir Stack Head Elbow
4" EasyAir Stack Head Elbow
SKU: 99-WF4
LifeBreath
SKU: 99-WF4
Brand: LifeBreath
(1)
$15.80 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 6" EasyAir Stack Head Elbow
6" EasyAir Stack Head Elbow
SKU: 99-WF6
LifeBreath
SKU: 99-WF6
Brand: LifeBreath
(3)
$29.33 each
In Stock
Get 46 by Wed, Nov 25
In Stock
Get 46 by Wed, Nov 25
Compare
Product Image of 6" EasyAir Quick Mount Ceiling Fitting
$25.02 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Compare
Product Image of 6" EasyAir Suspended Ceiling/Wall Fitting
$15.01 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of 4" EasyAir Terminator Diffuser
4" EasyAir Terminator Diffuser
SKU: 99-TM4
LifeBreath
SKU: 99-TM4
Brand: LifeBreath
(1)
$36.42 each
In Stock
Get 15 by Wed, Nov 25
In Stock
Get 15 by Wed, Nov 25
Compare
Product Image of 5" EasyAir Terminator Diffuser
$25.95 each
In Stock
Get 2 by Mon, Nov 30
In Stock
Get 2 by Mon, Nov 30
Compare
Product Image of 6" EasyAir Terminator Diffuser
6" EasyAir Terminator Diffuser
SKU: 99-TM6
LifeBreath
SKU: 99-TM6
Brand: LifeBreath
$31.75 each
In Stock
Get 167 by Tue, Nov 24
In Stock
Get 167 by Tue, Nov 24
Compare
Product Image of Grease Filter Only for EasyAir Kitchen Grille
Grease Filter Only for EasyAir Kitchen Grille
SKU: 99-10-002
LifeBreath
SKU: 99-10-002
Brand: LifeBreath
$46.51 each
In Stock
Get 5 by Wed, Nov 25
In Stock
Get 5 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About EASYAIR Grilles & Fittings

EASYAIR grilles and fittings are adjustable ventilation components designed to mount into round rigid duct for bathroom fans, range hoods, and whole-house ventilation systems. The grille itself uses a center cone that spins in or out to fine-tune air volume at the fixture, giving an installer a way to balance a system after the duct run is already in place rather than relying only on the fan's fixed output. A set of matching fittings, including ceiling and wall mounting adapters and a stack-head elbow built to fit inside a standard 2x4 wall cavity, rounds out the line so the same product family handles both the visible grille and the rough-in behind it. That combination makes EASYAIR a common choice on ventilation retrofits where wall or ceiling space is tight and a bulkier grille and duct assembly won't fit.

Subcategories

  • Ceiling and Wall Mounting Fittings: These fittings anchor an EASYAIR grille to a ceiling or wall opening, giving the round duct behind it a clean, finished transition to the visible grille. Installers use them on both new construction and retrofit jobs where the duct run is already sized for the EASYAIR system. Matching the fitting to the duct diameter on hand keeps the connection airtight. They're typically installed before the grille itself is snapped into place.
  • Stack-Head Elbow Fittings: This fitting adapts a 4 inch or 6 inch EASYAIR grille to fit neatly inside a standard 2x4 wall cavity, which matters on retrofit jobs where there's no room for a wider duct transition. It gives installers a quick rough-in path for a wall-mounted grille without having to widen the stud bay. Contractors reach for this fitting most often on bathroom exhaust and dryer-adjacent ventilation retrofits. Duct diameter still needs to match the grille it's paired with.
  • Adjustable Ventilation Grilles: The grille itself uses compression spring tabs to clip directly into round rigid duct, and a center cone that spins in or out to fine-tune air volume at the fixture after installation. That adjustability lets a technician balance airflow at the grille rather than only at the fan. The plastic construction keeps the grille lightweight for ceiling or wall mounting. These are the visible, finished component of the EASYAIR system.
  • Buying Guide

    Start with duct diameter, since every EASYAIR grille and fitting is sized to a specific round duct size and mixing sizes within one run causes airflow and fit problems. Confirm the diameter already run behind the wall or ceiling before ordering a grille or a mounting fitting, rather than assuming a common size will work.

    Match the mounting fitting to the installation type next. A straightforward ceiling or wall opening calls for a standard mounting fitting, while a retrofit into a standard 2x4 wall cavity calls for the stack-head elbow built specifically to fit that space without widening the stud bay. EASYAIR Grilles & Fittings are designed as a matched system, so pairing the grille with the fitting built for the same application keeps the installation airtight and finished-looking.

    Finish airflow balancing after the physical installation is complete. The grille's adjustable center cone lets a technician fine-tune air volume at the fixture itself, which is useful on runs where the fan's fixed output doesn't match what the room actually needs. Confirming the fan's rated airflow against the room size before finalizing grille selection avoids having to compensate for an undersized fan at the grille alone.

    Frequently Asked Questions

    What does the adjustable cone on an EASYAIR grille actually do?

    It spins in or out to change the effective opening at the grille, giving a way to fine-tune airflow at the fixture after the duct and fan are already installed. This is useful when the fan moves more or less air than the room needs. It's a field adjustment rather than something set once at the factory.

    When do I need the stack-head elbow instead of a standard mounting fitting?

    The stack-head elbow is built to fit inside a standard 2x4 wall cavity, which matters on retrofit jobs where there's no room to widen the stud bay for a bigger duct transition. A standard mounting fitting works fine for a straightforward ceiling or open wall installation. Choosing between them comes down to the space available behind the finished surface.

    Can EASYAIR grilles be mixed with duct from another brand?

    The grille and fittings are sized to match specific round duct diameters, so as long as the existing duct matches that diameter, the connection will fit. Performance and adjustability of the grille itself don't depend on which brand supplied the duct. Confirming diameter before ordering avoids a mismatched connection.

    How does the grille attach to the duct?

    Compression spring tabs clip the grille directly into round rigid duct, which is a tool-free connection on the finished end. The mounting fitting behind it is what actually secures the assembly to the ceiling or wall framing. Both pieces need to be in place before the grille snaps in.

    What ventilation applications use this product line most often?

    Bathroom exhaust fans, range hoods, and whole-house ventilation systems are the most common applications, particularly on retrofit jobs where wall or ceiling space is limited. The stack-head elbow specifically targets tight 2x4 wall cavities common in bathroom exhaust retrofits. New construction jobs use the standard mounting fittings more often since space isn't as constrained.

Didn't find what you're looking for? 
Let us know
.