Apply to be a TradeMaster!
Main product image of 1230 ERV Commercial Energy Recovery Ventilator, Fan Defrost, 1150 CFM
Magnifying glass
Hover image to zoom

1230 ERV Commercial Energy Recovery Ventilator, Fan Defrost, 1150 CFM

SKU:
1230ERV-ECM
Rating:
(0)
Q&A:
(0)
1230 ERV Commercial Energy Recovery Ventilator, Fan Defrost, 1150 CFM
Magnifying glass
Hover image to zoom
$6,909.50 each
In Stock
In Stock
Get 2 Fri, Nov 20 - Tue, Nov 24

Lift Gate

–
This product weighs 550 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
1150 CFM

Description

–

Enthalpy core unit, ideal for warm humid areas with heavy air conditioner use. ERV will transfer water vapor from supply to exhaust reducing AC load.


Features:

  • Ideal for warm humid areas with heavy air conditioner use
  • Contains 3 AHRI 1060 Certified 68-280 Enthalpy Cores
  • Reversible access, E-box can be located on either side
  • Microprocessor circuit board with built in interlock contacts
  • ERV will transfer water vapor from supply to exhaust reducing AC load
  • VOLTAGE: 120 V
  • FREQUENCY: 60 Hz
  • PHASE: 1
  • AIRFLOW HIGH: 1150 CFM
  • WEIGHT: 285 lb
  • DRAIN: No
  • WARRANTY: Units carry a 5 year warranty on the ERV core and a 2 year replacement parts warranty

Specs

–
Defrost Control:

Fan

Voltage:

120v

Motor:

Permanent Split Capacitor

Air Flow Capacity (CFM):

1150

Frequency:

60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy