Apply to be a TradeMaster!
Main product image of 180 ERVD FID, Residential Energy Recovery Ventilator, 178 CFM
Magnifying glass
Hover image to zoom

180 ERVD FID, Residential Energy Recovery Ventilator, 178 CFM

SKU:
180-ERVD-FID
Rating:
(0)
Q&A:
(0)
180 ERVD FID, Residential Energy Recovery Ventilator, 178 CFM
Magnifying glass
Hover image to zoom
$1,446.92 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
178 CFM
Product Highlight: Warranty
5 Year on ERV Core/5 Year Replacement Parts Warranty
Product Highlight: Amperage
1.86 Amps
Product Highlight: Wattage
26W Watts
Product Highlight: Voltage
120v

Description

–
Product Features:
  • 178 CFM @ 0.3 (75) IN. W.G. (Pa) / 77% (SRE) at 68 CFM and 0°C (32°F)
  • Auto balancing
  • Title 24 compliant - a FID enabled ERV is capable of displaying error codes for certain types of faults which impact operation of the system
  • DXPL03 digital wall control included for easy programmability
  • Enthalpy energy exchange core
  • Smart damper with integrated circuit board
  • High efficiency EC motors
  • Energy Star certified
  • -25C HVI cold weather certified
  • Energy Star - this product earned the Energy Star by meeting strict energy efficiency guidelines set by Natural Resources Canada and the US EPA. It meets Energy Star requirements only when used in Canada

Specs

–
Air Flow Capacity (CFM):

178

Warranty:

5 Year on ERV Core/5 Year Replacement Parts

Amperage:

1.86

Wattage:

26W

Product Type:

Energy Recovery Ventilator

Motor:

ECM

Speeds:

5

Voltage:

120v

Defrost Control:

Recirculating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy