Apply to be a TradeMaster!
Main product image of 180 ERVD Residential Energy Recovery Ventilator, Recirculating Defrost
Magnifying glass
Hover image to zoom

180 ERVD Residential Energy Recovery Ventilator, Recirculating Defrost

SKU:
180ERVD-AB
Rating:
(0)
Q&A:
(0)
180 ERVD Residential Energy Recovery Ventilator, Recirculating Defrost
Magnifying glass
Hover image to zoom
$1,528.84 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 53 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year on ERV/5 Year Replacement Parts Warranty
Product Highlight: Air Flow Capacity (CFM)
178 CFM
Product Highlight: Voltage
120v

Description

–

Top port, highly efficient. Unit features intelligent defrost damper motor exclusive to Lifebreath.


Features:

  • 178 CFM at 0.3 (75) IN. W.G. (PA) / 77% (SRE) at 68 CFM and 0°C (32°F)
  • AUTO BALANCING
  • DXPL03 Digital Wall Control included, for easy programmability.
  • Enthalpy energy exchange core
  • Smart damper with integrated circuit board
  • High Efficiency EC motors
  • Energy Star Certified
  • -25°C HVI Cold Weather Certified
  • Energy Star: This product earned the ENERGY STAR® by meeting strict energy efficiency guidelines set by Natural Resources Canada and the US EPA. It meets ENERGY STAR requirements only when used in Canada.

Specs

–
Frequency:

60 Hz

Warranty:

5 Year on ERV/5 Year Replacement Parts

Air Flow Capacity (CFM):

178

Voltage:

120v

Phase:

1

Defrost Control:

Recirculating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy