Apply to be a TradeMaster!
Main product image of 267 ERV Residential Energy Recovery Ventilator, Recirculating Defrost, 278 CFM
Magnifying glass
Hover image to zoom

267 ERV Residential Energy Recovery Ventilator, Recirculating Defrost, 278 CFM

SKU:
267MAX-ERV
Rating:
(0)
Q&A:
(0)
267 ERV Residential Energy Recovery Ventilator, Recirculating Defrost, 278 CFM
Magnifying glass
Hover image to zoom
$2,045.02 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year on ERV/5 Year Replacement Parts Warranty
Product Highlight: Air Flow Capacity (CFM)
278 CFM

Description

–

267 MAX ERV Energy Recovery Ventilator


Features & Benefits:

  • AUTO BALANCE: DXPL03 control allows airflow to be selected for both supply and exhaust air streams. Live air pressure measurements enable automatic and continuous adjustment of fan speeds to ensure constant user selected airflow.
  • TOTAL RECOVERY CORE: Cross-flow energy recover core transfers heat and water vapor between two airstreams. Easily removed for cleaning or service.
  • MOTORS AND BLOWERS: Each airstream has an independent EC motorized impeller with multiple fan speed operation.
  • MERV 6 FILTERS: Washable air filters in exhaust and supply airstreams. MERV 13 Upgrade: 65-195-6R.
  • MOUNTING: Adjustable hanging straps supplied.
  • DEFROST: Temperature sensor activated recirculation damper defrost. Intelligent energy-efficient DC motorized damper with integrated Ice Breaker technology.
  • CASE: 22 gauge prepainted galvanized steel for superior corrosion resistance, insulated to prevent exterior condensation.
  • OPTIONAL FEATURES: Mirrored, Hard Wired, and Fault Indication Display (FID) configurations available.

Specifications:

  • VOLTAGE: 120 V
  • FREQUENCY: 60 Hz
  • CURRENT: 4.5 A
  • AIRFLOW HIGH: 278 CFM
  • WEIGHT: 57 lb
  • DRAIN: Optional
  • WARRANTY: Units carry a 5 year warranty on the enthalpic (ERV) core and a 5 year replacement parts warranty

Specs

–
Voltage:

120v

Warranty:

5 Year on ERV/5 Year Replacement Parts

Defrost Control:

Recirculating

Air Flow Capacity (CFM):

278

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy