Apply to be a TradeMaster!
Main product image of 730 ERV Commercial Energy Recovery Ventilator, Fan Defrost, 680 CFM
Magnifying glass
Hover image to zoom

730 ERV Commercial Energy Recovery Ventilator, Fan Defrost, 680 CFM

SKU:
730ERV-ECM
Rating:
(0)
Q&A:
(0)
730 ERV Commercial Energy Recovery Ventilator, Fan Defrost, 680 CFM
Magnifying glass
Hover image to zoom
$5,292.38 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 260 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
680 CFM
Product Highlight: Voltage
120v

Description

–

Enthalpy core unit, ideal for warm humid areas with heavy air conditioner use. ERV will transfer water vapor from supply to exhaust reducing AC load.


Features:

  • Ideal for warm humid areas with heavy air conditioner use
  • Contains 2 AHRI 1060 Certified 68-280 Enthalpy Cores
  • Reversible access, E-box can be located on either side
  • Microprocessor circuit board with built in interlock contacts
  • ERV will transfer water vapor from supply to exhaust reducing AC load
  • VOLTAGE: 120 V
  • FREQUENCY: 60 Hz
  • PHASE: 1
  • AIRFLOW HIGH: 680 CFM
  • WEIGHT: 260 lb
  • DRAIN: No
  • WARRANTY: Units carry a 5 year warranty on the ERV core and a 2 year replacement parts warranty

Specs

–
Defrost Control:

Fan

Air Flow Capacity (CFM):

680

Frequency:

60 Hz

Voltage:

120v

Motor:

Permanent Split Capacitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy