Apply to be a TradeMaster!
Main product image of 4" EasyAir TechGrille (Pack of 100)
Magnifying glass
Hover image to zoom
4" EasyAir TechGrille (Pack of 100)
Magnifying glass
Hover image to zoom
99-EAG4-100 has been discontinued
Discontinued March 10, 2023
This product has been discontinued.

Product Highlights

–
Product Highlight: Size
4"

Description

–
Features:
  • Bulk Pack of 100
  • Fully adjustable ventilation grille.
  • Centre adjustable cone spins In and out, providing variable ventilation capacity
  • No screws required
  • Compression spring tabs clip the grille into 4" round duct
  • Cool white, non corrosive material

Specs

–
Type:

Grille

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fast shipping!

Installed perfectly, thanks
Restorer
Buchanan, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

basement heat vent
griz
michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?