Apply to be a TradeMaster!
Main product image of 4" EasyAir Terminator Diffuser
Magnifying glass
Hover image to zoom

4" EasyAir Terminator Diffuser

SKU:
99-TM4
Rating:
(1)
Q&A:
(0)
4" EasyAir Terminator Diffuser
Magnifying glass
Hover image to zoom
$36.42 each
In Stock
In Stock
Get 21 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Features:
  • Quick and easy installation with no sharp edges.
  • Can be used for ceiling or wall terminations.
  • Perforated mounting flanges for screws or nails
  • Preset for 1/2 and 5/8-inch drywall.
  • 90° back-stop for a level, uniform installation.
  • Off-set from joist for easy installation of ducting and clearance for application of tape or sealer.
  • Duct-Stop-Point ensures no screws penetrate the collar and impede the insertion of the grille.
  • A rigid bottom flange guarantees the drywall router tool conforms to the circular opening.
  • Bottom flange for a permanent air seal.
  • V-shaped indentations on bottom edge for centering with previously installed fixtures.

Specs

–
Type:

Diffuser

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

4 inch adapter

Worked great. Easy install
Wink
Shallotte, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy