Apply to be a TradeMaster!
Main product image of MAX XTR Residential Energy Recovery Ventilator, 184 CFM
Magnifying glass
Hover image to zoom

MAX XTR Residential Energy Recovery Ventilator, 184 CFM

SKU:
MAX-XTR
Rating:
(0)
Q&A:
(0)
MAX XTR Residential Energy Recovery Ventilator, 184 CFM
Magnifying glass
Hover image to zoom
$1,622.17 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
184 CFM
Product Highlight: Voltage
120v
Product Highlight: Amperage
2 Amps
Product Highlight: Wattage
28W Watts
Product Highlight: Warranty
5 Year on ERV Core/5 Year Replacement Parts Warranty

Description

–
Product Features:
  • 184 CFM @ 0.3" w.g. / 84% (SRE) at 64 CFM and 0°C (32°F)
  • Auto balancing
  • Fan defrost cycle, no drains required
  • Side port 6" round ducts
  • Square ERV core
  • Ideal for condos and apartments
  • Ceiling or wall mounted
  • High efficiency ECM motors

Specs

–
Motor:

PSC

Air Flow Capacity (CFM):

184

Voltage:

120v

Amperage:

2

Defrost Control:

Built-in Defrost

Speeds:

5

Product Type:

Energy Recovery Ventilator

Wattage:

28W

Warranty:

5 Year on ERV Core/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy