Apply to be a TradeMaster!
Main product image of METRO 120 ERV ECM Autobalance Residential Energy Recovery Ventilator, 117 CFM
Magnifying glass
Hover image to zoom

METRO 120 ERV ECM Autobalance Residential Energy Recovery Ventilator, 117 CFM

SKU:
METRO-120ERV-ECM-AB
Rating:
(0)
Q&A:
(0)
METRO 120 ERV ECM Autobalance Residential Energy Recovery Ventilator, 117 CFM
Magnifying glass
Hover image to zoom
$1,181.08 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
22W Watts
Product Highlight: Air Flow Capacity (CFM)
117 CFM
Product Highlight: Amperage
1.4 Amps
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year on ERV Core/5 Year Replacement Parts Warranty

Description

–
Product Features:
  • 117 CFM @ 0.3" w.g. / 72% (SRE) at 49 CFM and 0°C (32°F)
  • Designed for high-rise condos, apartments and townhomes with limited mechanical space
  • High efficiency ECM motors
  • Low profile, fits in bulkhead and drop ceilings, slim height 9.75"
  • Flexible CFM operational range
  • Brackets included for easy installation
  • No drains required
  • Removable motor and electronic assembly for easy maintenance and service
  • Convenient hinged door - no screws

Specs

–
Wattage:

22W

Speeds:

5

Product Type:

Energy Recovery Ventilator

Air Flow Capacity (CFM):

117

Amperage:

1.4

Motor:

ECM

Voltage:

120v

Defrost Control:

Built-in Defrost

Warranty:

5 Year on ERV Core/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy