Apply to be a TradeMaster!
Main product image of METRO XTR Residential Energy Recovery Ventilator, 140 CFM
Magnifying glass
Hover image to zoom

METRO XTR Residential Energy Recovery Ventilator, 140 CFM

SKU:
METRO-XTR
Rating:
(0)
Q&A:
(0)
METRO XTR Residential Energy Recovery Ventilator, 140 CFM
Magnifying glass
Hover image to zoom
$1,152.69 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
77 Watts
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
140 CFM
Product Highlight: Warranty
5 Year on ERV Core/5 Year Replacement Parts Warranty
Product Highlight: Amperage
1.2 Amps

Description

–
Product Features:
  • 140 CFM @ 0.3" w.g. / 77% (SRE) at 64 CFM and 0°C (32°F)
  • Designed for high-rise condos, apartments and townhomes with limited mechanical space
  • Low profile, fits in bulkhead and drop ceilings, slim height 10"
  • Ceiling or wall mount
  • Brackets included for easy installation
  • No drains required
  • Externally mounted e-box for quick access to circuit board and DIP switches
  • Convenient hinged door - no screws

Specs

–
Product Type:

Energy Recovery Ventilator

Motor:

PSC

Wattage:

77

Speeds:

5

Voltage:

120v

Air Flow Capacity (CFM):

140

Warranty:

5 Year on ERV Core/5 Year Replacement Parts

Amperage:

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy