Apply to be a TradeMaster!
Main product image of 3 Phase Universal Voltage & Frequency Monitor w/ Display (190-480V)
Magnifying glass
Hover image to zoom

3 Phase Universal Voltage & Frequency Monitor w/ Display (190-480V)

SKU:
601-LITTELFUSE
Rating:
(0)
Q&A:
(0)
3 Phase Universal Voltage & Frequency Monitor w/ Display (190-480V)
Magnifying glass
Hover image to zoom
$470.05 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
190-480V

Description

–
The Model 601 is a fully-programmable voltage monitor designed to protect 3-phase motors. It can be used as a stand-alone product or networked with an RM-1000, RM-2000, PLC, computer or SCADA system.
When a harmful condition is detected, the 601’s output relay is deactivated after the specified trip delay. The output relay reactivates after power line conditions return to an acceptable level for the programmed restart delay (RD2).

Eleven (11) setpoints are viewable with the 3-digit LED display or from a networked device:
  • low voltage
  • high voltage
  • voltage unbalance
  • low frequency
  • high frequency
  • RS485 address
  • trip delay for voltage/frequency faults
  • trip delay for single-phase faults
  • rapid-cycle timer (RD1)
  • restart delay after all faults (RD2)
  • type of restart after all faults (manual or automatic)


  • Six (6) parameters are viewable while the motor is running:
    • L1-L2 voltage
    • L2-L3 voltage
    • L1-L3 voltage
    • average voltage
    • voltage unbalance (%)
    • voltage frequency (%)
  • Specs

    –
    Product Type:

    Voltage Meter

    Voltage:

    190-480V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy