Apply to be a TradeMaster!
Main product image of RS-485 Communication Module
Magnifying glass
Hover image to zoom

RS-485 Communication Module

SKU:
RS485MS-2W
Rating:
(1)
Q&A:
(0)
RS-485 Communication Module
Magnifying glass
Hover image to zoom
$176.45 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The RS485MS-2W is required to enable the Modbus communications function on Model 77x-type products. This module is required when the RM-1000, RM-2000 or other Modbus capable device is used with 77x-type products.

Features:
  • Optical isolation from line potentials
  • Powered by the 77x product
  • RS-485 compliant bus drive capability
  • Remote reset input connection
  • Power connection for the Model RM1000


Specifications:
  • Surge Protection: Input Power: IEC 61000-4-5 Level 1; Inputs/Data Lines: IEC 61000-4-5 Level 2
  • Protection Class: IP20
  • Termination Type: Torque: 3in-lbs; Wire: 12-20AWG
  • Mounting Method: 9-pin D-Sub connector on the side of a 777-Series
  • Operating Temperature: -20° to 50°C (-4° to 122°F)
  • Humidity: 10-95% non-condensing per IEC 68-2-3
  • Dimensions: 2.08 in H x 2.90 in W x 0.77 in D (52.8 x 73.7 x 19.6 mm)

Specs

–
Product Type:

Communication Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Essential Addition to Communicate with Motor Saver

Great little module to communicate with its Motor Saver. I successfully used this to integrate the SignalFire products with our Motor Savers via RS485 twisted pair. We now get alarms on our smart phones and can read and write registers (voltages, currents, operating status, latched failures, etc) without getting into the equipment panels
Greg
Driggs, ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy