Apply to be a TradeMaster!
Main product image of DPDT 8 Pin Plug-In Alternating Relay (95-125V)
Magnifying glass
Hover image to zoom

DPDT 8 Pin Plug-In Alternating Relay (95-125V)

SKU:
ALT115-X
Rating:
(0)
Q&A:
(0)
DPDT 8 Pin Plug-In Alternating Relay (95-125V)
Magnifying glass
Hover image to zoom
$99.09 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
95-125V

Description

–
The ALT alternating relays are used to alternate between two loads. The ALT is commonly used in duplex pumping applications to balance the runtime of both pumps.
All ALT relays have a built-in debounce feature that prevents the relay from changing state if the switch or float contact bounces momentarily. The ALT-X has an internal cross-connected relay and is used in dual high-level float applications. These floats are commonly referred to as lead and lag floats.
The pumps alternate as in the ALT-S version but the crossconnected relay configuration allows both pumps to run simultaneously when both the lead and lag floats are closed. These relays are also available with a built-in switch (SW option) that is used to manually force one of the pumps to run every time the float switch is closed.
Must use the OT08PC socket for UL Rating!

Specifications:
  • Input Voltage (V): 95 to 125VAC
  • Maximum Input Power: 5W
  • Input Current Range (A): 40mA
  • Input Impedance (Ohms): 56k
  • Output Form: Cross wired DPDT
  • Output Load Rating (VA): 480VA @ 240VAC
  • Debounce Time Delay (s): 0.5s
  • Mounting Method: DIN rail or surface mount (plug-in to OT08-PC socket)
  • Operating Temperature: -40° to 50°C (-40° to 122°F)
  • Dimensions: 1.75 in H x 2.38 in W x 4.13 in D (44.5 x 60.3 x 104.8 mm)

Specs

–
Product Type:

Relay

Voltage:

95-125V

Switch:

DPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy