Apply to be a TradeMaster!
Main product image of CT Series 1 sec. Delay-on-Make & 8 sec. Delay-on-Break Time Delay (24V)
Magnifying glass
Hover image to zoom

CT Series 1 sec. Delay-on-Make & 8 sec. Delay-on-Break Time Delay (24V)

SKU:
CT1S8
Rating:
(0)
Q&A:
(0)
CT Series 1 sec. Delay-on-Make & 8 sec. Delay-on-Break Time Delay (24V)
Magnifying glass
Hover image to zoom
$53.61 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The CT Series combines a delay-on-make and delay-on-break time delay into one unit and may be used to control fan delays in heating and/or cooling equipment. The CT includes bypass circuitry to allow it to operate with cooling anticipators ? 3000 ohms. It is designed to operate in 24VAC control circuits. Several CT modules may be combined to provide sequencing on of any number of loads and sequencing off of the same loads, such as electric heating elements.
Operation (Delay-on-Make/Delay-on-Break)
    Forced Air Heating or Air Conditioning (as shown): When the thermostat closes, the compressor relay is immediately energized. At the end of a fixed delay-on-make delay (T1), the fan relay is energized. When the thermostat opens, the compressor relay is de-energized and the delay-on-break delay is initiated. On completion of the fixed delay-on- break delay (T2) the fan relay is de-energized. If the thermostat is reclosed during the delay-on-break delay, the delay-on-break delay is reset and the fan relay remains energized. If the thermostat is closed when input voltage is applied, the delay-on-make delay (T1) begins as normal. Reset: Removing input voltage resets the output and time delays.

    Specifications:
    • Input Voltage (V): 24 VAC
    • Input Tolerance (%): 15%
    • Input AC Line Frequency (Hz): 50/60Hz
    • Output Type: Solid state
    • Output Form: NO
    • Output Load Rating (VA): 0.75A steady state 5A inrush at 55°C
    • Output Voltage Drop (V): 1.25V
    • Time Delay Type: Microcontroller
    • Time Delay Range: DOM: 1s; DOB: 8s
    • Time Delay Tolerance (%): 20%
    • Recycle Time (ms): 300ms
    • Repeat Accuracy (%): 5%
    • Thermostat Anticipator Resistor (Ohms): Anticipator resistor: 3000
    • Insulation Resistance: 100 M
    • Dielectric Breakdown: 2000V RMS terminals to mounting surface
    • Circuitry: Encapsulated
    • Termination Type: 0.25 in. (6.35mm) male quick connect terminals
    • Mounting Method: Surface mount with one #10 (M5 x 0.8) screw
    • Operating Temperature: -40° to 70°C (-40°F to 158°F)
    • Storage Temperature (F/C): -40° to 85°C (-40°F to 185°F)
    • Humidity: 95% relative non-condensing
    • Dimensions: 2.00 x 2.00 x 1.21 in. (50.8 x 50.8 x 30.7mm)

Specs

–
Product Type:

Timer

Delay on Make

Delay on Break

Time Delay:

1 Sec

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy