Apply to be a TradeMaster!
Main product image of DPDT 30 sec. Delay-on-Make Fixed Time Delay (120V)
Magnifying glass
Hover image to zoom

DPDT 30 sec. Delay-on-Make Fixed Time Delay (120V)

SKU:
ERDM4130S
Rating:
(0)
Q&A:
(0)
DPDT 30 sec. Delay-on-Make Fixed Time Delay (120V)
Magnifying glass
Hover image to zoom
$112.13 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The ERDM Series are a combination of digital electronics and a reliable electromechanical relay. These devices offer a DPDT relay output for relay logic circuits, and isolation of input to output voltages. Cost effective for OEM applications, such as random starting, sequencing ON, switch de-bouncing, anti-short cycling, and other common delay-on-make applications.
Operation (Delay-on-Make) Upon application of input voltage, the time delay begins. The output is de-energized before and during the time delay. At the end of the time delay, the output energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

Specifications:
  • Input Voltage (V): 120VAC
  • Input Tolerance (%): -20% - 10%
  • Input AC Line Frequency (Hz): 50/60Hz
  • Output Type: Isolated relay contacts
  • Output Form: DPDT
  • Output Load Rating (VA): 10A resistive @ 120/240VAC and 28VDC; 1/3hp @ 120/240VAC
  • Time Delay Type: Digital integrated circuitry
  • Time Delay Range: 30s fixed
  • Time Delay Tolerance (%): 10%
  • Recycle Time (ms): 150ms
  • Adjustment Type: Fixed
  • Repeat Accuracy (%): 0.5%
  • Setpoint vs Ambient Temperature and Operating Voltage (%): 2%
  • Insulation Resistance: 100 M
  • Isolation Voltage (V): 1500V RMS input to output
  • Polarity: DC units are reverse polarity protected
  • Life: Mechanical - 1 x 107; Full load - 1 x 106
  • Termination Type: 0.25 in. (6.35mm) male quick connect terminals
  • Mounting Method: Surface mount with two #6 (M3.5 x 0.6) screws
  • Operating Temperature: -40° to 65°C (-40°F to 149°F)
  • Storage Temperature (F/C): -40° to 85°C (-40°F to 185°F)
  • Dimensions: 3.50 x 2.50 x 1.75 in. (88.9 x 63.5 x 44.5 mm)

Specs

–
Product Type:

Timer

Delay on Make

Time Delay:

30 Seconds

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy