Apply to be a TradeMaster!
Main product image of 5 Amp Slo-Blo Time-Delay, Midget Class Fuse (250V)
Magnifying glass
Hover image to zoom

5 Amp Slo-Blo Time-Delay, Midget Class Fuse (250V)

SKU:
FLM005
Rating:
(1)
Q&A:
(0)
5 Amp Slo-Blo Time-Delay, Midget Class Fuse (250V)
Magnifying glass
Hover image to zoom
$12.10 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Voltage
250v

Description

–
5 Amp Slo-Blo Time-Delay, Midget Class Fuse (250V)

  • Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents.
  • Excellent for supplemental protection of small motors.
  • For motor branch-circuit protection, see Class CC fuses.

    Specifications:
    • Ampere Rating (A): 5
    • VAC (V): 250
    • VDC (V): 125
    • Interrupting Rating: 10000A@250VAC
    • Opening: Slo-Blo/Time Lag (T)/Time Delay
    • Package Size: Midget/5AG

Specs

–
Product Type:

Fuse

Amperage:

5

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

When you need a fuse, not just any fuse will do.

I needed some fuses and Supply House made it easy to order and get them at a fair price. So easy in fact when I need more I know where I am going. Great job!
skip
Kissimmee FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy