Apply to be a TradeMaster!
Main product image of 30 Amp Bolt-In Midget Fuse Block, 2 Poles (600V)
Magnifying glass
Hover image to zoom

30 Amp Bolt-In Midget Fuse Block, 2 Poles (600V)

SKU:
L60030M-2SQ
Rating:
(1)
Q&A:
(0)
30 Amp Bolt-In Midget Fuse Block, 2 Poles (600V)
Magnifying glass
Hover image to zoom
$14.91 each
In Stock
In Stock
Get 69 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
600V

Description

–

-L60030M-2SQ - L600M Series


Space-saving 600 volt, 30 amp molded-case fuse blocks with side barriers for isolation.


Long Life:

High-strength materials - Midget fuse blocks are molded of high-strength, high temperature material to minimize block breakage during handling and installation, as well as damage due to heat.

Reduced resistance, less heat - High conductivity, one-piece copper alloy fuse clips have lower resistance than traditional two-piece brass or phosphor bronze fuse clips minimizes heat rise and watts loss within the fuse block.


Reduced Inventory:

Gangable - Interlocking fuse blocks allow ganging to produce a fuse block with any number of poles.

Flexible terminal arrangements - Midget fuse blocks are available with type C box lug, type SQ screw, or type PQ pressure plate terminals. Type SQ terminals have binding-head screws, while type PQ terminals have captive pressure plates. Both terminal types can accommodate side- or top- mounted quick-connect terminals. This flexibility allows the accommodation of most needs and reduces part inventory requirements.


Specifications:

  • Fuse Type: Midget
  • Indicating No
  • Mounting Method: Bolt-In

Specs

–
Amperage:

30

Voltage:

600V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Amp Slo-Blo Time-Delay, Midget Class Fuse (250V)
SKU: FLM005
Littelfuse

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product is good, photo is wrong

I like the fuse holder because it is solid, has lots of options for wire connections, and can be separated to use each pole individually. I read the description and knew it was 2 poles, but wondered why the photo shows 3 poles. It has 2 poles.
Greg
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy