Apply to be a TradeMaster!
Main product image of 40 Amp Dual-Element Time Delay, Class RK5 Power Fuse (600V)
Magnifying glass
Hover image to zoom

40 Amp Dual-Element Time Delay, Class RK5 Power Fuse (600V)

SKU:
FLSR040
Rating:
(0)
Q&A:
(0)
40 Amp Dual-Element Time Delay, Class RK5 Power Fuse (600V)
Magnifying glass
Hover image to zoom
$35.08 each
In Stock
In Stock
Get 12 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
600V

Description

–
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Applications:
  • Service entrance switches
  • Switchboard main and feeder switches
  • Motor control center mains and motor branch circuits
  • Individual fused combination motor controllers
  • Distribution panelboards
  • Industrial control panels
  • Protection of fully-rated panelboards and loadcenters
  • All general purpose circuits

Safety:
  • 200,000 A.I.R.- Reliable interruption of all overcurrents up to 200,000 amperes.
  • Faster acting short circuit protection than any non-current limiting mechanical protective device.

Reliability:
  • Accurate and reliable - Automated, precision manufactured and assembled parts ensure accurate, consistent response to overloads and short circuits.

Specs

–
Product Type:

Fuse

Amperage:

40

Voltage:

600V