Apply to be a TradeMaster!
Main product image of SPDT 0.1 to 10 min. Delay on Break Time Delay (120V)
Magnifying glass
Hover image to zoom

SPDT 0.1 to 10 min. Delay on Break Time Delay (120V)

SKU:
HRDB423
Rating:
(0)
Q&A:
(0)
SPDT 0.1 to 10 min. Delay on Break Time Delay (120V)
Magnifying glass
Hover image to zoom
$142.05 each
In Stock
In Stock
Get 1 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v

Description

The HRDB Series combines an electromechanical, relay output with microcontroller timing circuitry. The HRDB offers 12 to 230V operation in five options and factory fixed, external, or onboard adjustable time delays with a repeat accuracy of ±0.5%. The isolated output contact rating allows for direct operation of heavy loads, such as compressors, pumps, blower motors, heaters, etc. The HRDB is ideal for OEM applications where cost is a factor.

Operation (Delay-on-Break)
    Input voltage must be applied before and during timing. Upon closure of the initiate switch, the output relay energizes. The time delay begins when the initiate switch is opened. The output remains energized during timing. At the end of the time delay, the output de-energizes. The output will energize if the initiate switch is closed when input voltage is applied.
      Reset: Reclosing the initiate switch during timing resets the time delay. Loss of input voltage resets the time delay and output.

      Specifications:
      • Input Voltage (V): 120VAC
      • Input Tolerance (%): -20% - 10%
      • Input AC Line Frequency (Hz): 50/60Hz
      • Output Type: Electromechanical relay
      • Output Form: Isolated SPDT
      • Output Load Rating (VA): General Purpose: SPDT-NO: 125/240VAC 30A; SPDT-NC 15A; Resistive: SPDT-NO 30A for 125/240VAC 20A for 28VDC; SPDT-NC 15A for 125/240VAC 10A for 28VDC; Motor Load: SPDT-NO 1 hp for 125VAC 2hp for 240VAC; SPDT-NC 1/4hp for 125VAC 1hp for 240VAC
      • Time Delay Type: Microcontroller circuitry
      • Time Delay Range: 0.1 - 10m onboard knob
      • Time Delay Tolerance (%): 5%
      • Reset Time (ms): 150ms
      • Initiate Time (ms): 20ms
      • Repeat Accuracy (%): 0.5% or 20ms whichever is greater
      • Setpoint vs Ambient Temperature and Operating Voltage (%): 2%
      • Surge Protection: IEEE C62.41-1991 Level A
      • Insulation Resistance: 100 M
      • Dielectric Breakdown: 2000V RMS terminals to mounting surface
      • Circuitry: Encapsulated
      • Life: Mechanical - 1 x 106; Electrical - 1 x 105 3 x 104 for 1hp 6 000 for 1/4hp 1hp and 2hp
      • Power Consumption: 4VA
      • Termination Type: 0.25 in. (6.35mm) male quick connect terminals
      • Mounting Method: Surface mount with one #10 (M5 x 0.8) screw
      • Operating Temperature: -40° to 60°C (-40°F to 140°F)
      • Storage Temperature (F/C): -40° to 85°C (-40°F to 185°F)
      • Humidity: 95% relative non-condensing
      • Dimensions: 3.00 x 2.00 x 1.50 in. (76.7 x 51.3 x 38.1mm)

Specs

Product Type:

Delay on Break

Output:

SPDT

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy