Apply to be a TradeMaster!
Main product image of 150 Amp Fast-Acting Class T Power Fuse (300V)
Magnifying glass
Hover image to zoom

150 Amp Fast-Acting Class T Power Fuse (300V)

SKU:
JLLN150
Rating:
(0)
Q&A:
(1)
150 Amp Fast-Acting Class T Power Fuse (300V)
Magnifying glass
Hover image to zoom
$64.60 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
150 Amps
Product Highlight: Voltage
300v

Description

–
Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection.

  • Protection of individual electric services and meters.
  • Main switches containing Class T fuses may be used to provide compact protection for meter stacks.
  • Molded case circuit breaker load centers and panelboards have increased interrupting ratings when “series rated” with Littelfuse Class T fuses. Refer to panelboard manufacturers’ literature for UL Listed combination of fuses and panelboards.
  • Series ratings up to 200,000 amperes are available.

Specs

–
Product Type:

Fuse

Amperage:

150

Voltage:

300v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the exact dimensions of this fuse. Also what size are the holes for connecting bolts eg. 5/16" 8mm ?

Asked by Roger 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Roger, thanks for writing in. This fuse measures 2.750" (A) x 1.843" (B) x 1" (C) x 1.312" (D) x 0.828" (E) x 0.406" (F) x 0.25" (G) in the following diagram - https://www.screencast.com/t/SbTVPSxPdbN

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy