Apply to be a TradeMaster!
Main product image of 40 Amp Fast-Acting Class J Fuse (600V)
Magnifying glass
Hover image to zoom

40 Amp Fast-Acting Class J Fuse (600V)

SKU:
JLS040
Rating:
(0)
Q&A:
(0)
40 Amp Fast-Acting Class J Fuse (600V)
Magnifying glass
Hover image to zoom
$68.31 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
600V

Description

–
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.

Applications:
  • General purpose circuits with little or no motor load.
  • Resistive loads, such as resistance electric heat.
  • Loads requiring fast-acting overload protection, such as equipment containing solid-state devices.

Space Saving:
  • JLS fuse characteristics are similar to KLNR/KLSR fast-acting Class RK1, but they are much smaller.

Safety:
  • 200,000 A.I.R. — Reliable interruption of all overcurrents up to 200,000 amperes.
  • Extremely current limiting — Stops damaging short-circuit current faster than any mechanical protective device.
  • Fast-Acting — Provides fast-acting protection to equipment such as variable speed drives, rectifiers and other equipment containing surge-sensitive components.

Longer Equipment Life:
  • Current-limiting design reduces damage to equipment caused by heating and magnetic effects of short-circuit currents.

Economical:
  • Extremely current-limiting design often permits use of readily available, less costly equipment.
  • Manufacturers of equipment containing dual voltage devices can simply manufacturing and reduce inventory by standardizing on 600 volt JLS fuses and Class J fuse blocks for all AC voltage ratings.

Easy to Use:
  • 200,000 A.I.R. rating minimizes need for short-circuit calculations.

Specs

–
Product Type:

Fuse

Amperage:

40

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy