Apply to be a TradeMaster!
Main product image of 5 Amp Fast-Acting, Current Limiting Midget Class Fuse (600V)
Magnifying glass
Hover image to zoom

5 Amp Fast-Acting, Current Limiting Midget Class Fuse (600V)

SKU:
KLK005
Rating:
(1)
Q&A:
(0)
5 Amp Fast-Acting, Current Limiting Midget Class Fuse (600V)
Magnifying glass
Hover image to zoom
$24.07 each
In Stock
In Stock
Get 13 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Voltage
600V

Description

–
KLK002 - KLK Series

Fast-Acting, High-Interrupting Capacity, Current-Limiting Type Fuse. Especially suited for control circuits, street lighting, HID lighting, computers, and other applications without high in-rush currents.

Features/Benefits
  • UL approved
  • 1/10 - 30 A ratings available
  • 100,000 A Interrupting Rating
Applications
  • Control Circuits
  • Street lighting, HID lighting
  • Computers


Specifications:
  • Ampere Rating (A): 5
  • VAC (V): 600
  • VDC (V): 500
  • Interrupting Rating: 100000A@600VDC
  • Opening: Fast-Acting (F)
  • Package Size: Midget/5AG

Specs

–
Product Type:

Fuse

Amperage:

5

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This fuse is not screwing around

This fuse is unbelievable! Plugs in and it works! YeeeeeHawl!
Yo sucka
Gig harbor, wa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy