Fast-Acting Midget Fuses are low voltage, fast-acting fuses used to protect circuits such as control and lighting. The listing includes Edison Class Midget fuses rated 10 amp and 12 amp at 600V, each with a 0.406" diameter. Both are UL listed and CSA certified, with a 100kA at 600Vac rating. A 15 amp Edison model at 250V uses a compact, laminated paper tube design for supplemental protection of non-inductive control and lighting circuits. The page also lists a Littelfuse 2 amp current-limiting fuse and a Mersen 15 amp cylindrical fuse. Because ratings differ from model to model, each fuse has to be matched to the circuit it protects. Matching amperage and voltage ratings to the circuit is the first step in picking a fuse that protects the equipment on it.
Subcategories
Buying Guide
Start with the circuit's voltage and amperage, since each fuse is rated for both. The listing includes 600V models, such as the Edison 10 amp and 12 amp fuses and the Littelfuse 2 amp KLK002, and 250V models, such as the Edison and Mersen 15 amp fuses.
Next, confirm the physical size. The Edison 10 amp and 12 amp models have a 0.406" diameter, and the Mersen A25X15-1 measures 2" in overall length with a 9/16" diameter. The two sizes differ, so check the fuse holder before ordering.
When comparing Fast-Acting Midget Fuses, read the application notes on each product. The Edison 15 amp, 250V fuse is described as supplemental protection for non-inductive control and lighting circuits. The Littelfuse KLK series is described as suited to control circuits, street lighting, HID lighting, and computers and other applications without high in-rush currents. Check the load type against those descriptions first.
Finally, compare agency listings and interrupting ratings. The Edison 10 amp and 12 amp models are UL listed, CSA certified, and rated 100kA at 600Vac, while the Littelfuse KLK002 lists a 100,000 A interrupting rating. Pack size is worth a look, since the Littelfuse KLK002 is listed as a pack of 10. Confirm the fuse meets the requirement on the job, and verify the specs on each product page before ordering.
Frequently Asked Questions
What are fast-acting midget fuses used for?
Fast-acting midget fuses protect circuits such as control and lighting. The Edison 15 amp, 250V model is described as supplemental protection for non-inductive control and lighting circuits, and the Littelfuse KLK series is described as suited to control circuits and street lighting. Match each fuse to the application notes on its product page.
What voltage ratings do fast-acting midget fuses come in?
The fast-acting midget fuses on this page include 600V models, such as the Edison 10 amp and 12 amp and the Littelfuse 2 amp, and 250V models, such as the Edison and Mersen 15 amp fuses. Check the voltage rating against the circuit before ordering.
What is the diameter of a Class Midget fuse?
The Edison 10 amp and 12 amp Class Midget fuses are listed at 0.406" diameter. Other fuses on the page use different dimensions, such as the Mersen 15 amp cylindrical fuse at 9/16" diameter and 2" overall length. Compare dimensions to the fuse holder before ordering.
Are there current-limiting fast-acting midget fuses?
The Littelfuse KLK002 is one listed example of a fast-acting, current-limiting midget class fuse. It's rated 2 amp and 600V, carries a 100,000 A interrupting rating, and is listed as a pack of 10.
Are fast-acting midget fuses UL listed?
The Edison 10 amp and 12 amp fast-acting midget fuses are UL listed and CSA certified. The Littelfuse KLK series is described as UL approved. Agency listings are model specific, so confirm them on each product page for the fuse being ordered.