Apply to be a TradeMaster!
Main product image of 7 Amp Fast-Acting, Current Limiting Midget Class Fuse, 600V (Pack of 10)
Magnifying glass
Hover image to zoom

7 Amp Fast-Acting, Current Limiting Midget Class Fuse, 600V (Pack of 10)

SKU:
KLK007
Rating:
(0)
Q&A:
(0)
7 Amp Fast-Acting, Current Limiting Midget Class Fuse, 600V (Pack of 10)
Magnifying glass
Hover image to zoom
$240.70 each
In Stock
In Stock
Get 10 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
7 Amps
Product Highlight: Voltage
600V

Description

–
**Note:** Image may not be exact representation of item.

KLK002 - KLK Series

Fast-Acting, High-Interrupting Capacity, Current-Limiting Type Fuse. Especially suited for control circuits, street lighting, HID lighting, computers, and other applications without high in-rush currents.

Features/Benefits
  • UL approved
  • 1/10 - 30 A ratings available
  • 100,000 A Interrupting Rating
Applications
  • Control Circuits
  • Street lighting, HID lighting
  • Computers


Specifications:
  • Ampere Rating (A): 7
  • VAC (V): 600
  • VDC (V): 500
  • Interrupting Rating: 100000A@600VDC
  • Opening: Fast-Acting (F)
  • Package Size: Midget/5AG

Specs

–
Product Type:

Fuse

Amperage:

7

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy