Apply to be a TradeMaster!
Main product image of 2" x 2" SPDT 1 to 10 min. Delay-on-Make Time Delay w/ Relay (120V)
Magnifying glass
Hover image to zoom

2" x 2" SPDT 1 to 10 min. Delay-on-Make Time Delay w/ Relay (120V)

SKU:
KRDM433
Rating:
(0)
Q&A:
(0)
2" x 2" SPDT 1 to 10 min. Delay-on-Make Time Delay w/ Relay (120V)
Magnifying glass
Hover image to zoom
$77.67 each
In Stock
In Stock
Get 21 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Size
2"

Description

The KRDM Series is a compact time delay relay measuring only 2 in. (50.8 mm) square. Its solid-state timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRDM Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.

Operation (Delay-on-Make) Upon application of input voltage, the time delay begins. The output is de-energized before and during the time delay. At the end of the time delay, the output relay energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

Specs

Voltage:

120v

Size:

2"

Output:

SPDT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy