Apply to be a TradeMaster!
Main product image of SPDT 5 sec. Factory Fixed Dual Function Relay Output Time Delay (24V)
Magnifying glass
Hover image to zoom

SPDT 5 sec. Factory Fixed Dual Function Relay Output Time Delay (24V)

SKU:
KRPD215S190SMB
Rating:
(0)
Q&A:
(0)
SPDT 5 sec. Factory Fixed Dual Function Relay Output Time Delay (24V)
Magnifying glass
Hover image to zoom
$110.61 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The KRPD Series is a factory programmed time delay relay available with 1 of 12 standard dual functions. The time delays can be factory fixed, onboard or externally adjustable or a combination of fixed and adjustable. The SPDT output relay contacts offer a full 10A rating with complete isolation. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRPD Series is a cost effective approach for OEM applications that require small size, isolation, accuracy and long life.

Specs

–
Voltage:

24V

Output:

SPDT