Apply to be a TradeMaster!
Main product image of Dual Probe Open Board Conductive Liquid Level Control, Drain Operation (120V)
Magnifying glass
Hover image to zoom

Dual Probe Open Board Conductive Liquid Level Control, Drain Operation (120V)

SKU:
LLC24A2F50N
Rating:
(0)
Q&A:
(0)
Dual Probe Open Board Conductive Liquid Level Control, Drain Operation (120V)
Magnifying glass
Hover image to zoom
$123.09 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
**Note:** Image may not be exact representation of item.

LLC24A2F50N - LLC2 Series

The LLC2 Series is a dual-probe conductive liquid level control designed for OEM equipment and commercial appliance applications. Models are available for fill or drain operation. Transformer isolated 12VAC is provided at the probes to prevent electrolysis. A trickle current of less than 1mA determines the presence or absence of liquid between the probes and common. On adjustable units, the sensitivity adjustment allows accurate level sensing while ignoring foaming agents and floating debris. The LLC2 Series printed circuit board is conformal coated to resist moisture and corrosion.

Operation:
    Drain (Pump-Down Mode):
  • When the liquid level rises and touches the high probe, the output relay energizes and remains energized until the liquid level falls below the low probe. The output relay then de-energizes and remains de-energized until the liquid again touches the high probe.


Specifications:
  • Input Voltage (V): 120VAC
  • Input Tolerance (%): -0.3
  • Input AC Line Frequency (Hz): 50/60Hz
  • Output Type: Electromechanical relay
  • Output Form: Isolated SPDT
  • Output Load Rating (VA): 10A resistive @ 120/240VAC and 28VDC; 1/3hp @ 120/240VAC
  • Sense Voltage: 12VAC at probe terminals
  • Sense Resistance (Ohms): 50 k fixed
  • Sense Resistance Tolerance: 10%
  • Control Type: Resistance sensing for high and low level detection of conductive liquids
  • Isolation Voltage (V): 1500V RMS between input output and probe
  • Circuitry: Printed circuit board is conformal coated to resist moisture and corrosion
  • Life: Mechanical - 1 x 107; Electrical - 1 x 105
  • Termination Type: Terminal blocks for up to #14 AWG (2.5mm2) wire
  • Mounting Method: Surface mount to probe common with two or four #6 (M3.5 x 0.6) screws
  • Operating Temperature: -20° to 55°C (-4°F to 131°F)
  • Storage Temperature (F/C): -40° to 80°C (-40°F to 176°F)
  • Dimensions: 4.00 x 3.00 x 2.00 in. (101.6 x 76.2 x 50.8mm)

Specs

–
Type:

Liquid Level Control

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy