Apply to be a TradeMaster!
Main product image of Liquid Level Control, LLC24B2F50N
Magnifying glass
Hover image to zoom

Liquid Level Control, LLC24B2F50N

SKU:
LLC24B2F50N
Rating:
(0)
Q&A:
(0)
Liquid Level Control, LLC24B2F50N
Magnifying glass
Hover image to zoom
$113.39 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–

LLC24B2F50N is a dual-probe conductive liquid level control with ac input voltage of 120 and a fixed sensing resistance of 50 k0hm


Specifications:

  • Input Voltage (V): 120 Vac
  • Output Form: Isolated SPDT
  • Termination Type: Terminal blocks for up to #14 AWG
  • Dimensions: 4 H x 3 W x 2 D in. (101.6 x 76.2 x 50.8 mm)
  • Control Type: Resistance sensing for high and low level detection of conductive liquids
  • Input AC Line Frequency (Hz): 50 / 60
  • Input Tolerance (%): -0.3
  • Output Load Rating (VA): 10 A resistive @ 120/240 Vac and 28 Vdc; 1/3 hp @ 120/240 Vac
  • Output Type: Electromechanical relay
  • Sense Voltage: 12 Vac at probe terminals
  • Isolation Voltage: - + 1500 Vrms between input; output; and probe
  • Mounting Method: Surface mount to probe common with two or four #6 (M3.5 x 0.6) screws
  • Operating Temperature Maximum Fahrenheit:131
  • Operating Temperature Minimum Celsius: -20
  • Operating Temperature Minimum Fahrenheit: -4
  • Storage Temperature Maximum Celsius: 80
  • Storage Temperature Maximum Fahrenheit: 176
  • Storage Temperature Minimum Celsius: -40
  • Storage Temperature Minimum Fahrenheit: -40

Specs

–
Type:

Liquid Level Control

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy