Apply to be a TradeMaster!
Main product image of Octal Plug-In Liquid Level Control, Fill Operation (120V)
Magnifying glass
Hover image to zoom

Octal Plug-In Liquid Level Control, Fill Operation (120V)

SKU:
LLC44B30A
Rating:
(0)
Q&A:
(0)
Octal Plug-In Liquid Level Control, Fill Operation (120V)
Magnifying glass
Hover image to zoom
$109.97 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
**Note:** Image may not be exact representation of item.

LLC44B30A - LLC4 Series

The LLC4 combines resistance sensing circuitry with solid-state timing to provide single probe level maintenance. On adjustable units, the sensitivity adjustment allows accurate level sensing while ignoring foaming agents and floating debris. Isolated 12VAC is provided at the probe to prevent electrolysis. A trickle current of less than 1mA determines the presence or absence of conductive liquid between the probe and common. The LLC4 Series can be used with many types of low voltage (resistance changing) transducers to perform other control functions like temperature limit control, photo limit control, condensation sensing, and ice sensing.

Operation:
    Fill (Pump-Up Mode):
  • When the liquid level falls below the probe, the time delay begins. This time delay prevents rapid cycling of the output relay and its load. At the end of the time delay, the output relay energize and remain energized until the liquid level rises and touches the probe. The output relay then de-energize and remain de-energized until the liquid level again falls below the probe level.


Specifications:
  • Input Voltage (V): 120VAC
  • Input Tolerance (%): -0.3
  • Input AC Line Frequency (Hz): 50/60Hz
  • Output Type: Electromechanical relay
  • Output Form: Isolated SPDT
  • Output Load Rating (VA): 4A resistive @ 240VAC and 28VDC; 1/10hp @ 240VAC
  • Time Delay Range: 30s fixed
  • Sense Voltage: 12VAC at probe terminals
  • Sense Resistance (Ohms): Adjustable to 250k
  • Sense Resistance Tolerance: 1K 500 at low end; 250K 25% at high end
  • Control Type: ON/OFF (single level) resistance sensor with built-in time delay to prevent rapid cycling
  • Isolation Voltage (V): 1500V RMS between input output and probe
  • Surge Protection: IEEE C62.41-1991 Level A
  • Termination Type: Octal 8-pin plug-in
  • Mounting Method: Plug-in socket
  • Operating Temperature: -20° to 60°C (-4°F to 140°F)
  • Storage Temperature (F/C): -40° to 80°C (-40°F to 176°F)
  • Dimensions: 2.91 x 2.39 x 1.78 in. (73.9 x 60.7 x 45.2mm)

Specs

–
Type:

Liquid Level Control

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy