Apply to be a TradeMaster!
Main product image of Single Probe Open Board Conductive Liquid Level Control, Power Outage Manual Reset (120V)
Magnifying glass
Hover image to zoom

Single Probe Open Board Conductive Liquid Level Control, Power Outage Manual Reset (120V)

SKU:
LLC843F26P
Rating:
(0)
Q&A:
(0)
Single Probe Open Board Conductive Liquid Level Control, Power Outage Manual Reset (120V)
Magnifying glass
Hover image to zoom
$101.17 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–

The LLC8 Series is a low cost, single-probe conductive liquid

level control designed for low liquid level cutoff protection. It

offers a factory fixed time delay of 1 - 60s and is available for input voltages of 24, 120, or 230VAC. LED indicator illuminates

whenever the LLC8's isolated, 10A, SPDT output relay is

energized. Sense resistance is fixed from 5K - 250K Available

with manual/automatic reset or a special manual reset with a

power outage feature that auto resets the unit when power is

restored and the water level is acceptable. 24 and 120VAC units

are UL recognized as limit switches under UL353 (230VAC units

are UL 508) and CSA certified under Standard 14.

Specs

–
Voltage:

120v

Type:

Liquid Level Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy