Apply to be a TradeMaster!
Main product image of Single Probe Open Board Conductive Liquid Level Control, Power Outage Manual Reset (230V)
Magnifying glass
Hover image to zoom

Single Probe Open Board Conductive Liquid Level Control, Power Outage Manual Reset (230V)

SKU:
LLC863F26P
Rating:
(0)
Q&A:
(0)
Single Probe Open Board Conductive Liquid Level Control, Power Outage Manual Reset (230V)
Magnifying glass
Hover image to zoom
$112.69 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V

Description

–
**Note:** Image may not be exact representation of item.

LLC8 Series

The LLC8 Series is a low cost, single-probe conductive liquid level control designed for low liquid level cutoff protection. It offers a factory fixed time delay of 1 - 60s and is available for input voltages of 24, 120, or 230VAC. LED indicator illuminates whenever the LLC8’s isolated, 10A, SPDT output relay is energized. Sense resistance is fixed from 5K - 250K?. Available with manual/automatic reset or a special manual reset with a power outage feature that auto resets the unit when power is restored and the water level is acceptable. 24 and 120VAC units are UL recognized as limit switches under UL353 (230VAC units are UL 508) and CSA certified under Standard 14.

Specifications:
  • Input Voltage (V): 230VAC
  • Input Tolerance (%): -20% - 10%
  • Input AC Line Frequency (Hz): 50/60Hz
  • Output Type: Electromechanical relay
  • Output Form: Isolated SPDT
  • Output Load Rating (VA): 10A resistive @ 240VAC; 1/4hp @ 125VAC; 1/2hp @ 250VAC
  • Time Delay Range: 3s fixed
  • Time Delay Tolerance (%): 20%
  • Reset Time (ms): Power outage manual reset delay 1s
  • Repeat Accuracy (%): 10%
  • Setpoint vs Ambient Temperature and Operating Voltage (%): 10%
  • Sense Voltage: 2VAC at probe terminals
  • Sense Resistance (Ohms): 10 k
  • Sense Resistance Tolerance: 10%
  • Control Type: Resistance sensing for conductive liquids with time delay
  • Isolation Voltage (V): 2500V RMS between input and output terminals
  • Surge Protection: IEEE C62.41-1991 Level A
  • Circuitry: Printed circuit board is conformal coated to resist moisture and corrosion
  • Termination Type: Electrical: 0.25 in. (6.35mm) male quick connect terminals; Reset switch and probes: 0.187 x 0.03 in (4.75 x 0.76 mm) male quick connect terminals
  • Mounting Method: 0.50 in. (12.7mm) nylon standoffs with three #6 (M3.5 x 0.6) screws
  • Operating Temperature: -40° to 60°C (-40°F to 140°F)
  • Storage Temperature (F/C): -40° to 80°C (-40°F to 176°F)
  • Humidity: 95% relative non-condensing

Specs

–
Type:

Liquid Level Control

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy