Apply to be a TradeMaster!
Main product image of 15 Amp Self-Powered Load Sensor
Magnifying glass
Hover image to zoom

15 Amp Self-Powered Load Sensor

SKU:
LSR-0
Rating:
(0)
Q&A:
(0)
15 Amp Self-Powered Load Sensor
Magnifying glass
Hover image to zoom
$104.28 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps

Description

–
The LSR-0 is a self-powered load sensor intended for use as a proof relay. It is used to verify that current is flowing as intended. It has a guaranteed 15A pull-in current and 2.5A drop-out current. Proof relays are typically used to interlock fans, compressors, motors, heating elements and other devices. The LSR-0 is self-powered, that is, it draws its power from the wire being monitored so it does not require separate control power wiring.

Specifications:
  • Maximum Input Power: Induced from conductor
  • Input Current Range (A): 0 - 135A continuous
  • Output Load Rating (VA): Pilot Duty: 480VA @ 240VAC; General Purpose: 10A
  • Trip Point Range: Induced
  • Sensor Hole Size: 0.725 in diameter
  • Turn-off Threshold (A): 2.5A (min.)
  • Turn-on Threshold (A): Fixed 15A (max.)
  • Isolation Voltage (V): 600VAC rms
  • Termination Type: Torque: 7 in.-lbs.; Wire: 12-24AWG
  • Mounting Method: Four #6 screws 3/4 in in length
  • Operating Temperature: -20° to 70°C (-4° to 158°F)
  • Dimensions: 1.67 H x 2.30 W x 3.56 D (42.4 x 58.4 x 90.4 mm)

Specs

–
Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy