Apply to be a TradeMaster!
Main product image of AC Current Sensor, 5-200 Amp w/ Depluggable Screw Terminals
Magnifying glass
Hover image to zoom

AC Current Sensor, 5-200 Amp w/ Depluggable Screw Terminals

SKU:
LSRX-C
Rating:
(0)
Q&A:
(0)
AC Current Sensor, 5-200 Amp w/ Depluggable Screw Terminals
Magnifying glass
Hover image to zoom
$83.94 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The LSRX is an AC current sensor designed to energize the output contact whenever 4.5 Amps or greater is present. The LSRX is used commonly as an AC current proof relay to indicate if a motor is operating. It can also be used to interlock fans, compressors and motors; to indicate equipment status such as feed rates, tool wear, loss of prime on pumps, mixer viscosity and all types of current sensing conditions or to stage pump motors, chillers, or other machinery.
This device combines a current transformer (CT), transducer and high current output relay together to switch alarm circuits, contactors and most resistive or inductive loads. The LSRX can perform the function of an auxiliary contact, yet has the advantages of universal application and isolation.

Specifications:
  • Maximum Input Power: Induced from AC conductor
  • Input Current Range (A): 5 - 200A Continuous
  • Output Form: SPST - Form A
  • Output Load Rating (VA): Pilot Duty: 480VA @ 240VAC B300; General Purpose: 5A @ 240VAC
  • Sensor Hole Size: 0.725 in diameter
  • Pull-in Current (A): 4.5A (typical) 7.0A (max)
  • Indication: LED
  • Life: Electrical: 1 x 105; Mechanical: 1 x 107
  • Termination Type: Torque: 3 in.-lbs.; Wire: 12-26AWG; Depluggable screw terminals
  • Mounting Method: Surface mount
  • Operating Temperature: -20° to 70°C (-4° to 158°F)
  • Storage Temperature (F/C): -40° to 80°C (-40° to 176°F)
  • Humidity: 10-95% non-condensing per IEC 68-2-3
  • Dimensions: 2.70H x 1.13W x 2.50D (68.6 x 28.7 x 63.5mm)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy