Apply to be a TradeMaster!
Main product image of 8-Pin Octal Socket Wiring Base with Din Rail/Surface Mounting, 10 Amp (300V)
Magnifying glass
Hover image to zoom

8-Pin Octal Socket Wiring Base with Din Rail/Surface Mounting, 10 Amp (300V)

SKU:
NDS-8
Rating:
(0)
Q&A:
(0)
8-Pin Octal Socket Wiring Base with Din Rail/Surface Mounting, 10 Amp (300V)
Magnifying glass
Hover image to zoom
$11.13 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps
Product Highlight: Voltage
300v
Product Highlight: Mount
DIN Rail, Surface

Description

–
The NDS-8 is an 8-pin, 35 mm DIN rail or surface mount octal socket. The NDS-11 is an 11-pin 35 mm DIN rail or surface mountable socket. Both are rated at 10A@300VAC. Surface mounted with two #6 screws or snaps onto a 35 mm DIN rail. A spring mechanism allows easy removal. Screw terminals with captive wire clamps accept up to two #14AWG wires. The NDS-8 uses PSC8 hold-down clips and the NDS-11 uses PSC11 hold-down clips.

Specifications:
  • Input Voltage (V): 10A @ 300VAC
  • Input Current Range (A): 10A
  • Mounting Method: Surface mount with two #6 (M3.5 x 0.6) screws or DIN rail mount

Specs

–
Product Type:

Wiring Base

Amperage:

10

Voltage:

300v

Mount:

DIN Rail

Surface

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy