Apply to be a TradeMaster!
Main product image of SPDT 3 to 300 sec. Delay-on-Break Time Delay (120V)
Magnifying glass
Hover image to zoom

SPDT 3 to 300 sec. Delay-on-Break Time Delay (120V)

SKU:
ORB120A25
Rating:
(0)
Q&A:
(0)
SPDT 3 to 300 sec. Delay-on-Break Time Delay (120V)
Magnifying glass
Hover image to zoom
$128.39 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The ORB Series open PCB construction offers the user good economy without sacrificing performance and reliability. The output relay is available in isolated, 10A, DPDT or SPDT forms. The time delay may be ordered as factory fixed, onboard knob, or external adjustment. All connections are 0.25 in. (6.35 mm) male quick connect terminals.

Operation (Delay-on-Break)
    Input voltage must be applied before and during timing. Upon closure of the initiate switch, the output relay energizes. The time delay begins when the initiate switch is opened (trailing edge triggered). The output remains energized during timing. At the end of the time delay, the output de-energizes. The output will energize if the initiate switch is closed when input voltage is applied.
    Reset: Reclosing the initiate switch during timing resets the time delay. Loss of input voltage resets the time delay and output.


Specifications:
  • Input Voltage (V): 120VAC
  • Input Tolerance (%): -20% - 10%
  • Input AC Line Frequency (Hz): 50/60Hz
  • Output Type: Electromechanical relay
  • Output Form: Isolated SPDT or DPDT
  • Output Load Rating (VA): 10A resistive @ 120/240VAC and 28VDC; 1/3hp @ 120/240VAC
  • Time Delay Type: Analog circuitry
  • Time Delay Range: 3 - 300s onboard adjustable
  • Time Delay Tolerance (%): Guaranteed range
  • Reset Time (ms): 50ms
  • Initiate Time (ms): 70ms
  • Repeat Accuracy (%): 2% or 20ms whichever is greater
  • Setpoint vs Ambient Temperature and Operating Voltage (%): 10%
  • Isolation Voltage (V): 1500V RMS input to output
  • Life: Mechanical - 1 x 107; Electrical - 1 x 105
  • Power Consumption: 2.25W
  • Termination Type: 0.25 in. (6.35mm) male quick connect terminals
  • Mounting Method: Surface mount with four #6 (M3.5 x 0.6) screw
  • Operating Temperature: -20° to 65°C (-4°F to 149°F)
  • Storage Temperature (F/C): -30° to 85°C (-22°F to 185°F)

Specs

–
Product Type:

Delay on Break

Voltage:

120v

Output:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy