Apply to be a TradeMaster!
Main product image of Multi-Function Lockout Timer (120/230V)
Magnifying glass
Hover image to zoom

Multi-Function Lockout Timer (120/230V)

SKU:
T2D120A15M
Rating:
(0)
Q&A:
(0)
Multi-Function Lockout Timer (120/230V)
Magnifying glass
Hover image to zoom
$74.29 each
In Stock
In Stock
Get 15 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120/230V

Description

The T2D Series provides protection against short cycling of compressors and other motors. At the end of each operation, a lockout delay prevents restarting the compressor or motor until the delay is completed. 24VAC models can be used with thermostats that include a cooling anticipator resistor. It can be connected in series with the load for delay-on-make operation.

Product Features
  • Lockout Delay: Prevents rapid cycling of compressor
  • Random start delay: Prevents low voltage starting
  • Analog circuitry: Repeat Accuracy + / - 1%
  • Compact design: Allows flexiblility for OEM applications
  • 1A steady, 10A inrush output: Provides 100 million operations in typical conditions.
  • Totally solid state and fully encapsulated: No moving parts to arc and wear out over time and encapsulated to protect against shock, vibration and humidity

Specs

Product Type:

Delay on Break

Voltage:

120/230V

Frequency:

50-60 Hz

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy