Apply to be a TradeMaster!
Main product image of 5 min. TA Series Lockout Timer (24V)
Magnifying glass
Hover image to zoom

5 min. TA Series Lockout Timer (24V)

SKU:
TA24A5
Rating:
(0)
Q&A:
(0)
5 min. TA Series Lockout Timer (24V)
Magnifying glass
Hover image to zoom
$94.96 each
In Stock
In Stock
Get 17 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The TA Series prevents rapid recycling of a compressor. A lockout delay is started when the thermostat opens, or input voltage is lost. Eliminates tripped circuit breakers or blown fuses caused by a locked rotor during short cycling. The TA will not allow the compressor to start when the line voltage is low. Chatter of the compressor relay is eliminated. Because of the fast initiate time, bounce of the thermostat will not be transmitted to the compressor relay coil. A 30 second delay provides anti-reversing protection for scroll compressors.

Product Features
  • Lockout delay: Prevents rapid cycling of compressor and eliminates nuisance service calls due to blown fuse or tripped breaker by locked rotor during short cycling
  • Anti-reversing protection for scroll compressors: Extends life of equipment
  • Brownout protection: Timer will not allow the compressor to start during low line voltage conditions
  • Encapsulated Protects: against shock, vibration, and humidity
  • solid state output: No moving parts to arc and wear out. Provides up to 100 million operations under typical conditions

Specs

–
Frequency:

50-60 Hz

50-60 Hz

Product Type:

Lockout Timer

Delay on Break

Voltage:

24V

Time Delay:

5 Min

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy