Apply to be a TradeMaster!
Main product image of 1 sec. Delay-on-Make Time Delay (120V)
Magnifying glass
Hover image to zoom

1 sec. Delay-on-Make Time Delay (120V)

SKU:
TAC1411
Rating:
(0)
Q&A:
(0)
1 sec. Delay-on-Make Time Delay (120V)
Magnifying glass
Hover image to zoom
$69.84 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The TAC1 Series was designed to delay the operation of a compressor relay. It eliminates the possibility of relay chatter due to half-wave failure of the output. It connects in series with the load relay coil and provides a delay-on-make time delay each time input voltage is applied. It can be used for random start, anti-short cycling, sequencing, and many other applications. It is an excellent choice for all air conditioning and refrigeration equipment.

Product Features
    0.5A steady state, 10A inrush: Provides 100 million operations in typical conditions.
  • Connects in series with load relay coil: Fail-safe design eliminates contractor chatter
  • Meets UL 873: UL Recognized for air conditioning and refrigeration equipment
  • Fully encapsulated: Protects against shock, vibration and humidity

Specs

–
Product Type:

Lockout Timer

Delay on Break

Voltage:

24V

Time Delay:

1 Sec

Frequency:

50-60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy