Apply to be a TradeMaster!
Main product image of Normally Closed, 2 Amp Fixed Current Sensor Relay (24-240V)
Magnifying glass
Hover image to zoom

Normally Closed, 2 Amp Fixed Current Sensor Relay (24-240V)

SKU:
TCSH2B
Rating:
(0)
Q&A:
(0)
Normally Closed, 2 Amp Fixed Current Sensor Relay (24-240V)
Magnifying glass
Hover image to zoom
$111.59 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V - 240V

Description

–
The TCS Series is a low cost method of go/no go current detection. It includes a solid-state output to sink or source current when connected directly to a standard PLC digital input module. Its normally open or normally closed output can also be used to control relays, lamps, valves, and small heaters rated up to 1A steady, 10A inrush. The TCS is self-powered (no external power required to operate the unit) and available with an adjustable actuation range of 2 - 20A or factory fixed actuation points from 2 - 45A.

Product Features
  • Self powered: No control voltage is required to operate the unit
  • Totally solid state and encapsulated: No moving parts to arc and wear out over time and encapsulated to protect against shock, vibration, and humidity
  • Can connect directly to PLC: Solid state output to sink or source current can be connected directly to a standard PLC digital input module
  • 1A steady, 10A inrush solid-state output: Provides 100 million operations in typical conditions
  • Complete isolation between sensed current and control circuit: Allows you to monitor a load in a separate electrical system

Specs

–
Position:

Normally Closed

Type:

Fixed

Voltage:

24V - 240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy