Apply to be a TradeMaster!
Main product image of 11-Pin DPDT Digi-Set Delay-on-Break Time Delay (120V)
Magnifying glass
Hover image to zoom

11-Pin DPDT Digi-Set Delay-on-Break Time Delay (120V)

SKU:
TDB120ALD
Rating:
(0)
Q&A:
(0)
11-Pin DPDT Digi-Set Delay-on-Break Time Delay (120V)
Magnifying glass
Hover image to zoom
$188.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The TDB Series combines accurate digital circuitry with isolated, 10A, DPDT or SPDT contacts in an 8-pin or 11-pin plug-in package. The TDB Series features DIP switch selectable time delays ranging from 0.1-10,230 seconds in three ranges. The TDB Series is the product of choice for custom control panel and OEM designers.

Product Features
  • 3 time ranges available (0.1s to 2.8h): Makes it versatile for use in many applications
  • Microcontroller based: Repeat Accuracy + / - 0.1% or 20ms, whichever is greater; Setting Accuracy + / - 2% or 50ms, whichever is greater
  • LED indication (select models): Provides visual indication of relay status
  • DIP switch adjustment:Provides first time setting accuracy
  • Isolated output contacts Allows control of loads for AC or DC voltages

Specs

–
Frequency:

50-60 Hz

Switch:

DPDT

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy