Apply to be a TradeMaster!
Main product image of 8-Pin SPDT Digi-Set Single Shot Time Delay (120V)
Magnifying glass
Hover image to zoom

8-Pin SPDT Digi-Set Single Shot Time Delay (120V)

SKU:
TDS120AL
Rating:
(0)
Q&A:
(0)
8-Pin SPDT Digi-Set Single Shot Time Delay (120V)
Magnifying glass
Hover image to zoom
$155.89 each
In Stock
In Stock
Get 6 Tue, Aug 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v

Description

The TDS Series combines accurate digital circuitry with isolated, 10A rated, DPDT or SPDT relay contacts in an 8-pin or 11-pin plug-in package. The TDS Series features DIP switch selectable time delays ranging from 0.1s to 10,230s in three ranges. The TDS Series is the product of choice for custom control panel and OEM designers.

Product Features
  • 3 time ranges available (0.1s to 2.8h): Makes it versatile for use in many applications
  • Microcontroller based: Repeat Accuracy + / - 0.1% or 20ms, whichever is greater; Setting Accuracy + / - 2% or 50ms, whichever is greater
  • LED indication (select models): LED indication (select models)
  • DIP switch adjustment:Provides first time setting accuracy
  • Isolated output contacts Allows control of loads for AC or DC voltages

Specs

Frequency:

50-60 Hz

50-60 Hz

Switch:

SPDT

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy