Apply to be a TradeMaster!
Main product image of 1 to 1023 sec. Solid State Delay-on-Make Time Delay (100-240V)
Magnifying glass
Hover image to zoom

1 to 1023 sec. Solid State Delay-on-Make Time Delay (100-240V)

SKU:
TDU3001A
Rating:
(0)
Q&A:
(0)
1 to 1023 sec. Solid State Delay-on-Make Time Delay (100-240V)
Magnifying glass
Hover image to zoom
$57.35 each
In Stock
In Stock
Get 5 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100v - 240v

Description

–
The TDU Series are encapsulated solid-state, delay-on-make timers that combine digital timing circuitry with universal voltage operation. The TDU offers DIP switch adjustment allowing accurate selection of the time delay over the full time delay range. This series is an excellent choice for process control systems and OEM equipment.

Product Features
  • 3 time ranges available (0.1s to 2.8h): Makes it versatile for use in many applications
  • Microcontroller based: Repeat Accuracy + / - 0.1% or 20ms, whichever is greater; Setting Accuracy + / - 2% or 50ms, whichever is greater
  • LED indication (select models): LED indication (select models)
  • DIP switch adjustment:Provides first time setting accuracy
  • Isolated output contacts Allows control of loads for AC or DC voltages

Specs

–
Frequency:

50-60 Hz

50-60 Hz

50-60 Hz

Voltage:

100v - 240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy