Apply to be a TradeMaster!
Main product image of 5 min. Lockout Timer, 1 sec. Delay-on-Make (120V)
Magnifying glass
Hover image to zoom

5 min. Lockout Timer, 1 sec. Delay-on-Make (120V)

SKU:
TL120A5T
Rating:
(0)
Q&A:
(0)
5 min. Lockout Timer, 1 sec. Delay-on-Make (120V)
Magnifying glass
Hover image to zoom
$98.47 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The TL Series provides protection against short cycling of a compressor. At the end of each operation, or whenever power is lost, a lockout delay is initiated. This lockout delay prevents restarting of the compressor until the head pressure has equalized. Compressor relay chatter due to thermostat bounce is eliminated by use of optional one second delay-on-make. The TL Series should not be used with cooling anticipator resistors or solid-state switches. (See the TA Series).

Product Features
  • Lockout delay: Prevents rapid cycling of compressor and eliminates nuisance service calls due to blown fuse or tripped breaker by locked rotor during short cycling.
  • One second Delay-on-Make (models ending in T): Eliminates contactor chatter due to thermostat bounce
  • Totally solid state and encapsulated:No moving parts to arc and wear out over time and encapsulated to protect against shock, vibration, and humidity
  • 1A steady, 10A inrush, solid state output: Provides 100 million operations in typical conditions

Specs

–
Product Type:

Delay on Make

Frequency:

50-60 Hz

Voltage:

120v

Lockout Timing:

5 Minutes

Time Delay:

1 Sec

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy